- Timken AP Bearing - Class G
| I.D. | 7 in |
| Cone/Cup | Cup/Cone |
| K Factor | 2.21 |
| Static Load Rating [Max] | 542000 lbf |
| Assembly | APGA |
| Series | HM136900 |
| O.D. | 10.88 in |
| Tolerance | Standard |
| Weight | 98.237 LB |
| EAN or UPC | 53893800868 |
| I.D. | 7 in |
| Cone/Cup | Cup/Cone |
| K Factor | 2.21 |
| Static Load Rating [Max] | 542000 lbf |
| Assembly | APGA |
| Series | HM136900 |
| O.D. | 10.88 in |
| Tolerance | Standard |
| Weight | 98.237 LB |
| EAN or UPC | 53893800868 |