- Series HM237500 Double Cup
- 11 3/8" OD x 4 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| Bearing Type | Double Cup |
| Material | Steel |
| Series | HM237500 |
| O.D. | 11.375 in |
| Cup Width | 4 3/8 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Radial Rating | 44458 lbf |
| Cup Type | Double Cup |
| Special Features | w/Oil Holes and Groove |
| I.D. | N/A |
| K Factor | 1.831983 |
| Tolerance | Standard |
| Cone Width | N/A |
| O.D. Type | Straight |
| Enclosure | N/A |
| Origin | Cups |
| Weight | 23.54 LB |
| EAN or UPC | 53893534299 |

