- Tapered Roller Bearing Set
- 4 3/4" ID x 7.873" OD x 1 13/16" Wide
- Class 0
| Assembly | TS |
| Housing Fillet Radius [Max] | 0.06 in |
| Tolerance | Class 0 (High-Precision) |
| Series | HM624700 |
| Cone/Cup | Cup/Cone |
| Cup Width | 1.375 in |
| O.D. | 7.873 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 122000 lbf |
| I.D. | 4 3/4 in |
| Cone Width | 1.8125 in |
| One-Row Radial Rating C90 | 19500 lbf |
| K Factor | 1.37 |
| Housing Shoulder Diameter | 7.28 in |
| Weight | 12.556 LB |
| EAN or UPC | 53893655581 |

