- Tapered Roller Bearing Set
- 2 3/8" ID x 5" OD x 1 7/16" Wide
- Class 2 (Standard)
| Cup Width | 1 1/16 in |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | HM813800 |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius [Max] | 0.06 in |
| K Factor | 1.16 |
| One-Row Radial Rating C90 | 10400 lbf |
| End Play | 0.006 in |
| Cone Width | 1 7/16 in |
| I.D. | 2 3/8 in |
| O.D. | 5 in |
| Housing Shoulder Diameter | 4.76 in |
| Static Load Rating [Max] | 57600 lbf |
| Weight | 11.278 LB |
| EAN or UPC | 53893695235 |

