- HM911200 Series Single Cone
- 2 1/8" Straight Bore
- 1 5/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| O.D. | N/A |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Series | HM911200 |
| Tolerance | Precision |
| Cone Width | 1.3125 in |
| Cup Width | N/A |
| Enclosure | Open |
| Origin | Cones |
| I.D. | 2 1/8 in |
| Material | Steel |
| Weight | 3.561 LB |
| EAN or UPC | 53893705491 |

