- 4.5 in Inside Diameter
- 9 in Outside Diameter
- Steel
- Double Row
- 4.25 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Inner Ring Width | 3.892 in, 98.857 mm |
| Bore Type | Cylindrical |
| Assembly | TS |
| Cone Width | 1.946 in |
| I.D. | 4 1/2 in |
| Series | HM926700 |
| O.D. | 9 in |
| Overall Width | 4.25 in, 107.95 mm |
| Cup Width | 1.5 in |
| Tolerance | Class 2 (Standard) |
| Shaft Fillet Radius [Max] | 0.140 in |
| Outer Ring Width | 4.25 in, 107.95 mm |
| Cage Material | Steel |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 151000 lbf |
| One-Row Radial Rating C90 | 26700 lbf |
| Inch/Metric | Imperial |
| No. of Rows | 2 |
| End Play | 0.008 in |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 0.79 |
| Bearing Material | Steel |
| Housing Shoulder Diameter | 8.63 in |
| Weight | 44.2 LB |
| EAN or UPC | 53893711416 |

