- HM926700 Series Double Cone
- 5" Tapered Bore
- 5.9550" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.060 in |
| Bearing Type | Double Cone |
| Tolerance | Standard |
| Radial Rating | 26704.2 lbf |
| Cup Width | N/A |
| O.D. | N/A |
| Cone Width | 5.955 in |
| Enclosure | Open |
| Material | Steel |
| Bore Type | Tapered Bore |
| Origin | Cones |
| Series | HM926700 |
| Cone Type | Double Cone |
| I.D. | 5 in |
| K Factor | 0.7931117 |
| Weight | 41.32 LB |
| EAN or UPC | 53893712802 |

