- 7.874 in Inside Diameter
- 12.205 in Outside Diameter
- Single Row
- 3.228 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Precision Class | ISO P0 |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Bore Type | Cylindrical |
| Closure Type | Open |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Overall Width | 3.228 in, 82 mm |
| Rolling Element | Cylindrical |
| Cage Type | Machined Window |
| Bearing Material | Steel |
| I.D. | 7.874 in, 200 mm |
| Inner Ring Width | 3.228 in, 82 mm |
| Component | Assembly |
| No. of Rows | 1 |
| Roller Material | Steel |
| Outer Ring Width | 3.228 in, 82 mm |
| O.D.Type | Cylindrical |
| Rolling Element Material | Steel |
| O.D. | 12.205 in, 310 mm |
| Internal Clearance | Special |
| Bearing Type | Unmounted Roller Bearing |
| Outer Diameter Type | Cylindrical |
| Relubricatable | No |
| Weight | 54.26 LB |
| EAN or UPC | 87796133808 |

