- 9.5 in Inside Diameter
- 14.75 in Outside Diameter
- Single Row
- 5 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Enhanced operational reliability
- Long service life
- Supports heavy radial loads
| Shaft Fillet Radius [Max] | 0.38 in, 9.6 mm |
| Component | Assembly |
| Bearing Material | Steel |
| Cage Type | Machined Window |
| Inner Ring Width | 5 in, 127 mm |
| Inch/Metric | Imperial |
| I.D. | 9.5 in, 241.3 mm |
| Cage Material | Brass |
| Roller Material | Steel |
| No. of Rows | 1 |
| O.D.Type | Cylindrical |
| Bore Type | Cylindrical |
| Outer Ring Width | 5 in, 127 mm |
| Rolling Element Material | Steel |
| Closure Type | Open |
| Precision Class | ISO P0 |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Bearing Type | Unmounted Roller Bearing |
| Outer Diameter Type | Cylindrical |
| O.D. | 14.75 in, 374.65 mm |
| Rolling Element | Cylindrical |
| Overall Width | 5 in, 127 mm |
| Internal Clearance | Special |
| Relubricatable | No |
| Weight | 123.03 LB |
| EAN or UPC | 87796304482 |

