- 8.75 in Inside Diameter
- 11.75 in Outside Diameter
- Double Row
- 8.875 in Overall Width
- Imperial
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| No. of Rows | 2 |
| Bearing Material | Steel |
| Precision Class | ISO P0 |
| Closure Type | Open |
| O.D.Type | Cylindrical |
| Rolling Element | Cylindrical |
| I.D. | 8.75 in, 222.25 mm |
| Relubricatable | No |
| Cage Type | Stamped Window |
| Inch/Metric | Imperial |
| Bore Type | Cylindrical |
| O.D. | 11.75 in, 298.45 mm |
| Internal Clearance | Special |
| Rolling Element Material | Steel |
| Overall Width | 8.875 in, 225.425 mm |
| Cage Material | Steel |
| Outer Ring Width | 8.5 in, 215.9 mm |
| Inner Ring Width | 8.875 in, 225.425 mm |
| Weight | 98.0 LB |
| EAN or UPC | 87796304475 |

