- 28 in Inside Diameter
- 36 in Outside Diameter
- Single Row
- 4.25 in Overall Width
- Imperial
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Cage Material | Brass |
| Rolling Element Material | Steel |
| Closure Type | Open |
| Relubricatable | No |
| Bearing Material | Steel |
| O.D.Type | Cylindrical |
| Internal Clearance | Special |
| Bore Type | Cylindrical |
| Outer Ring Width | 4.25 in, 107.95 mm |
| Inner Ring Width | 3.753 in, 95.326 mm |
| Rolling Element | Cylindrical |
| Overall Width | 4.25 in, 95.326 mm |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| O.D. | 36 in, 914.4 mm |
| I.D. | 28 in, 711.2 mm |
| Cage Type | Machined Window |
| Inch/Metric | Imperial |
| Weight | 420.57 LB |
| EAN or UPC | 87796304468 |

