- 3 1/2" ID x 4" OD x 2" Wide Inner Ring
features
- Convenient inch/metric conversions
- Controlling dimensions in inches for nominal inch bearings
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Capacity | N/A |
| End Type | N/A |
| O.D. | 4 in |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | N/A |
| Cage Material | N/A |
| I.D. | 3 1/2 in |
| Oil Hole | w/Oil Hole |
| Enclosure | N/A |
| Weight | 1.74 LB |
| EAN or UPC | 87796019102 |

