- Infrared Thermometer
- 12:1 Distance to Spot Ratio
- Single Point
- Fixed Emissivity
- -76 °F to 932 °F
description
- Timken’s non-contact infrared thermometers are the perfect complement to other predictive maintenance techniques.By knowing the amount of infrared energy discharged by the object, and its emissivity, the object’s surface temperature can be determined.
applications
- Rollers
- Moving machinery
- Conveyor belts
- Food processing equipment
- Predictive maintenance
features
- Safely measures from a distance
- Good for hard-to-reach or dangerous situations
- Durable and easy-to-use
- Accurate temperature measurement
- Temperature ranges from -76 °F to 1,600 °F
- Can easily switch from Fahrenheit to Celsius
| Temperature Range °C | -60 °C to 500 °C |
| Accuracy | +/-1.0 °C (1.8 °F) |
| Response Time | 1 sec |
| Resolution | 0.1 °C / 0.1 °F |
| Distance to Spot Ratio | 12:1 |
| Temperature Range °F | -76 °F to 932 °F |
| Alarm Ability | None |
| Temperature Display | MAX |
| Laser | Single Point |
| Emissivity | Fixed |
| Weight | 1.875 LB |
| EAN or UPC | 53893705729 |

