Skip to content Skip to navigation menu
Steel Single Cup Tapered Roller Bearing Cup

JH307710

Steel Single Cup Tapered Roller Bearing Cup
Item #100722337
  • 4.331 in Outside Diameter
  • 1.259 in Overall Width
  • 0.1 in Fillet Radius Cup
  • Single Row
  • Steel
Steel Single Cup Tapered Roller Bearing Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.331 in Outside Diameter
  • 1.259 in Overall Width
  • 0.1 in Fillet Radius Cup
  • Single Row
  • Steel

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are the recognized global leader in tapered roller bearings with the most extensive offering in the market of inch and metric sizes and assemblies fitting shafts of 8mm to 3m. With capacity to manage both radial and axial loads, Timken® tapered roller bearings are made with various angles and roller lengths to provide a wide range of radial and thrust ratings for optimizing envelope size, minimizing weight, and improving system efficiency. Timken® tapered roller bearings feature precision tolerances, proprietary internal geometries and premium materials for superior durability in millions of demanding applications. Single-row tapered roller bearings are the most widely used type of tapered roller bearing
  • consisting of two main separable parts: the inner race assembly (cone) and the outer race (cup). Single-row tapered roller bearings are typically mounted in opposing pairs on a shaft, with the inherent advantage of being adjustable so they can be set to deliver optimal performance for the application.

features

  • Available in single, double and multi-row configurations, as well as proprietary sizes
  • Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
  • Power dense designs allow for heavier loads and can help extend bearing life
  • Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
  • Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
Cup Width 1.2598 in
Material Steel
Bearing Material Steel
Housing Fillet Radius [Max] 0.1 in, 2.5 mm
Cup Type Single Cup
Tolerance Standard
O.D. Type Straight
Component Outer Ring
Family Name Tapered Roller Bearing Single Cup
O.D. 4.331 in, 110 mm
Radial Rating 11333.9 lbf
Width 1.26 in, 32 mm
Flange No
Overall Width 1.259 in, 32 mm
Relubricatable No
Bearing Type Unmounted Roller Bearing
Outer Ring Width 1.26 in, 32 mm
Precision Class ABMA Class N
Inch/Metric Metric
Origin Cups
No. of Rows Single
Rolling Element Tapered
Outer Diameter Type Cylindrical
K Factor 1.686677
Series H307700
Weight 1.25 LB
EAN or UPC 53893593128
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison