- 1.496 in Inside Diameter
- 0.669 in Overall Width
- Single Row
- Steel
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
features
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Power dense designs allow for heavier loads and can help extend bearing life
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
| K Factor | 1.404131 |
| Cone Type | Single Cone |
| Inner Ring Width | 0.669 in, 17 mm |
| Overall Width | 0.669 in, 17 mm |
| Origin | Cones |
| Tolerance | Standard |
| I.D. | 1.4961 in |
| Cage Material | Steel |
| Cage Type | Stamped Window |
| Relubricatable | No |
| No. of Rows | 1 |
| Series | L69300 |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Bearing Material | Steel |
| Cone Width | 0.669 in |
| Rolling Element | Tapered |
| Family Name | Tapered Roller Bearing Single Cone |
| Enclosure | Open |
| Material | Steel |
| Precision Class | ABMA Class K |
| Radial Rating | 2321.8 lbf |
| Inch/Metric | Metric |
| Weight | 0.3 LB |
| EAN or UPC | 53893081939 |

