- Series LM104900 Single Cup
- 3.228" OD x 0.6693" Wide
- 0.020" Maximum Housing Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Family Name | Tapered Roller Bearing Single Cup |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.02 in |
| Cup Width | 0.6693 in |
| Cup Type | Single Cup |
| Tolerance | Standard |
| Series | LM104900 |
| Origin | Cups |
| Material | Steel |
| O.D. Type | Straight |
| Radial Rating | 4385.3 lbf |
| O.D. | 3.228 in |
| K Factor | 1.913962 |
| Weight | 0.27 LB |
| EAN or UPC | 53893469027 |

