- LM104900 Series Single Cone
- 1.9685" Straight Bore
- 0.8470" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| K Factor | 1.913962 |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.120 in |
| Family Name | Tapered Roller Bearing Single Cone |
| Bearing Type | Single Cone |
| I.D. | 1.9685 in |
| Enclosure | Open |
| Series | LM104900 |
| Cone Type | Single Cone |
| Radial Rating | 4385.3 lbf |
| Origin | Cones |
| Material | Steel |
| Cone Width | 0.847 in |
| Weight | 0.64 LB |
| EAN or UPC | 53893469584 |

