- Series LM67000 Single Cup
- 2.304" OD x 0.4552" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| I.D. | N/A |
| O.D. | 2.304 in |
| Series | LM67000 |
| Cone Width | N/A |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| K Factor | 1.416927 |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.05 in |
| Cup Width | 0.4552 in |
| Cup Type | Single Cup |
| Material | Steel |
| Enclosure | N/A |
| Radial Rating | 2127.3 lbf |
| Weight | 0.15 LB |
| EAN or UPC | 53893754093 |

