- M207000 Series Single Cone
- 2.1654" Straight Bore
- 1.1420" Wide
- 0.240" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.240 in |
| I.D. | 2.1654 in |
| Cup Width | N/A |
| K Factor | 1.744459 |
| Cone Width | 1.142 in |
| O.D. | N/A |
| Enclosure | Open |
| Material | Steel |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Series | M207000 |
| Origin | Cones |
| Radial Rating | 7043.9 lbf |
| Tolerance | Standard |
| Weight | 1.29 LB |
| EAN or UPC | 53893509266 |

