- Series M612900 Single Cup
- 4.528" OD x 0.9055" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 0.9055 in |
| Origin | Cups |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.1 in |
| O.D. | 4.528 in |
| I.D. | N/A |
| Radial Rating | 8095.6 lbf |
| O.D. Type | Straight |
| Material | Steel |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Series | M612900 |
| Cup Type | Single Cup |
| K Factor | 1.357999 |
| Tolerance | Standard |
| Weight | 0.81 LB |
| EAN or UPC | 53893651941 |

