- JP10000 Series Single Cone
- 3.9370" Straight Bore
- 0.8860" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.235019 |
| Bore Type | Round Bore |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.120 in |
| Series | JP10000 |
| I.D. | 3.937 in |
| Cone Type | Single Cone |
| Cone Width | 0.886 in |
| Cup Width | N/A |
| Enclosure | Open |
| O.D. | N/A |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Material | Steel |
| Radial Rating | 6771.3 lbf |
| Weight | 1.82 LB |
| EAN or UPC | 53893170831 |

