Skip to content Skip to navigation menu
Steel Precision Single Cone Precision Tapered Roller Bearing Cone

JP18049-3

Steel Precision Single Cone Precision Tapered Roller Bearing Cone
Item #101191220
  • 7.087 in Inside Diameter
  • 1.181 in Overall Width
  • 0.12 in Fillet Radius Cone
  • Single Row
  • Steel
Steel Precision Single Cone Precision Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.087 in Inside Diameter
  • 1.181 in Overall Width
  • 0.12 in Fillet Radius Cone
  • Single Row
  • Steel

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are the recognized global leader in tapered roller bearings with the most extensive offering in the market of inch and metric sizes and assemblies fitting shafts of 8mm to 1270 mm. With capacity to manage both radial and axial loads, Timken® tapered roller bearings are made with various angles and roller lengths to provide a wide range of radial and thrust ratings for optimizing envelope size, minimizing weight, and improving system efficiency. Timken® tapered roller bearings feature precision tolerances, proprietary internal geometries and premium materials for superior durability in millions of demanding applications. Some applications demand a high level of precision that cannot be achieved with standard tapered roller bearings. This includes many machining, printing press and rolling mill applications where combinations of tight tolerances, high speeds and radial and thrust loads are present. The more demanding the precision objective, the more accurate the bearing must be. Timken provides four precision classes, in both metric and inch systems, that cover the full range of precision application requirements.

features

  • Greater rotational accuracy because of tighter manufacturing specifications
  • Exact specifications are met with strictly machining and assembly processes
  • Increased accuracy and rigidity from special internal geometry and reduced bore and OD tolerances
  • Operating torque and temperature can be precisely controlled with the adjustable setting of a tapered roller bearing
  • Fatigue life is enhanced with a tapered roller bearing's high load-carrying capability compared with other bearing types
Enclosure Open
No. of Rows Single
Roller Material Steel
Bearing Type Unmounted Roller Bearing
Rolling Element Tapered
Inner Ring Width 1.181 in, 30 mm
Cone Width 1.181 in
Cage Type Stamped Window
I.D. 7.087 in, 180 mm
Component Inner Ring
Material Steel
Bore Type Cylindrical
Cage Material Steel
Series JP18000
Tolerance Precision
Shaft Fillet Radius [Max] 0.12 in, 3 mm
O.D. N/A
Relubricatable No
Cup Width N/A
Precision Class ABMA Class C
Origin Cones
Cone Type Single Cone
Overall Width 1.181 in, 30 mm
Bearing Material Steel
Width 1.181 in, 30 mm
Inch/Metric Metric
Weight 5.776 LB
EAN or UPC 53893195261
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison