- 1.535 in Inside Diameter
- 2.677 in Outside Diameter
- Steel
- Double Row
- 1.457 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Inch/Metric | Metric |
| Lubricant | Grease |
| Overall Width | 1.457 in, 37 mm |
| Fillet Radius Cup | 0.015 in, 0.4 mm |
| Cage Material | Polymer |
| Tolerance | ABMA Class U |
| Relubricatable | No |
| Bore Type | Cylindrical |
| Closure Type | Open |
| Inner Ring Width | 1.457 in, 37 mm |
| No. of Rows | 2 |
| Outer Ring Width | 1.457 in, 37 mm |
| Cage Type | Molded Window |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| I.D. | 1.535 in, 39 mm |
| O.D. | 2.677 in, 68 mm |
| Rolling Element | Tapered |
| Bearing Component | Assembly |
| Fillet Radius Cone | 0.15 in, 3.8 mm |
| Weight | 0.0 LB |
| EAN or UPC | 53893652733 |

