- Tapered Roller Bearing
- Cone Bearing Type
- 60 mm Inner Diameter
- Single Row
- 33.5 mm Cone Width
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Inside Dia. | 60 mm |
| I.D. | 60 mm |
| Bearing Type | Cone |
| Cone Width | 33.5 mm |
| Tolerance | Class N (Standard) |
| Weight | 2.781 LB |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Inside Dia. | 60 mm |
| I.D. | 60 mm |
| Bearing Type | Cone |
| Cone Width | 33.5 mm |
| Tolerance | Class N (Standard) |
| Weight | 2.781 LB |