- 1.929 in Inside Diameter
- 3.307 in Outside Diameter
- Steel
- Double Row
- 1.889 in Overall Width
features
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Power dense designs allow for heavier loads and can help extend bearing life
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
| No. of Rows | 2 |
| Inner Ring Width | 1.889 in, 48 mm |
| Bearing Material | Steel |
| Tolerance | ABMA Class U |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| I.D. | 1.929 in, 49 mm |
| O.D. | 3.307 in, 84 mm |
| Overall Width | 1.889 in, 48 mm |
| Outer Ring Width | 1.889 in, 48 mm |
| Cage Material | Polymer |
| Weight | 2.436 LB |
| EAN or UPC | 53893097329 |

