- Tapered Roller Bearing Cup Shim
- 1.41" ID x 1 7/8" OD x 0.020" Thick
- Aluminum Material
- Size 06
- Yellow in Color
| Shim Size | 06 |
| Shim I.D. | 1.41 in |
| Shim Thickness | 0.02 in |
| Cap Screws | 4 |
| Color | Yellow |
| Shim O.D. | 1 7/8 in |
| Shim Type | Cup Shim |
| Material | Aluminum |
| Weight | 0.001 LB |
| EAN or UPC | 53893201627 |

