- Tapered Roller Bearing Cup Shim
- 1.78" ID x 2 1/4" OD x 0.020" Thick
- Aluminum Material
- Size 07
- Yellow in Color
| Shim Thickness | 0.02 in |
| Cap Screws | 4 |
| Shim Type | Cup Shim |
| Shim O.D. | 2 1/4 in |
| Shim Size | 07 |
| Color | Yellow |
| Material | Aluminum |
| Shim I.D. | 1.78 in |
| Weight | 0.04 LB |
| EAN or UPC | 53893201665 |

