- Tapered Roller Bearing Cup Shim
- 2.78" ID x 3 1/2" OD x 0.020" Thick
- Aluminum Material
- Size 11
- Yellow in Color
| Shim Thickness | 0.02 in |
| Shim Type | Cup Shim |
| Shim I.D. | 2.78 in |
| Color | Yellow |
| Material | Aluminum |
| Shim O.D. | 3 1/2 in |
| Cap Screws | 4 |
| Shim Size | 11 |
| Weight | 0.054 LB |
| EAN or UPC | 53893203317 |

