- Tapered Roller Bearing Cup Shim
- 3.53" ID x 4 1/4" OD x 0.005" Thick
- Aluminum Material
- Size 14
- Blue in Color
| Shim Size | 14 |
| Material | Aluminum |
| Shim O.D. | 4 1/4 in |
| Cap Screws | 4 |
| Shim Thickness | 0.005 in |
| Shim I.D. | 3.53 in |
| Shim Type | Cup Shim |
| Color | Blue |
| Weight | 0.09 LB |
| EAN or UPC | 53893203676 |

