- Tapered Roller Bearing Cup Shim
- 3.78" ID x 4 1/2" OD x 0.020" Thick
- Aluminum Material
- Size 15
- Yellow in Color
| Color | Yellow |
| Shim Type | Cup Shim |
| Shim O.D. | 4 1/2 in |
| Cap Screws | 4 |
| Shim I.D. | 3.78 in |
| Material | Aluminum |
| Shim Thickness | 0.02 in |
| Shim Size | 15 |
| Weight | 0.097 LB |
| EAN or UPC | 53893203867 |

