- Tapered Roller Bearing Cup Shim
- 4.28" ID x 5 1/4" OD x 0.020" Thick
- Aluminum Material
- Size 17
- Yellow in Color
| Shim Type | Cup Shim |
| Shim Size | 17 |
| Material | Aluminum |
| Cap Screws | 4 |
| Shim Thickness | 0.02 in |
| Shim O.D. | 5 1/4 in |
| Color | Yellow |
| Shim I.D. | 4.28 in |
| Weight | 0.141 LB |
| EAN or UPC | 53893204307 |

