- Tapered Roller Bearing Cup Shim
- 4.78" ID x 5 3/4" OD x 0.007" Thick
- Aluminum Material
- Size 19
- Silver in Color
| Shim I.D. | 4.78 in |
| Shim O.D. | 5 3/4 in |
| Cap Screws | 6 |
| Shim Type | Cup Shim |
| Shim Thickness | 0.007 in |
| Color | Silver |
| Shim Size | 19 |
| Material | Aluminum |
| Weight | 0.223 LB |
| EAN or UPC | 53893204383 |

