- Tapered Roller Bearing Cup Shim
- 5.03" ID x 6" OD x 0.020" Thick
- Aluminum Material
- Size 20
- Yellow in Color
| Shim Thickness | 0.02 in |
| Shim Size | 20 |
| Material | Aluminum |
| Color | Yellow |
| Shim O.D. | 6 in |
| Shim I.D. | 5.03 in |
| Shim Type | Cup Shim |
| Cap Screws | 6 |
| Weight | 0.02 LB |
| EAN or UPC | 53893204482 |

