- Tapered Roller Bearing Cup Shim
- 5.53" ID x 6 1/2" OD x 0.007" Thick
- Aluminum Material
- Size 22
- Silver in Color
| Shim Type | Cup Shim |
| Color | Silver |
| Shim Size | 22 |
| Shim I.D. | 5.53 in |
| Shim O.D. | 6 1/2 in |
| Cap Screws | 6 |
| Shim Thickness | 0.007 in |
| Material | Aluminum |
| Weight | 0.23 LB |
| EAN or UPC | 53893205113 |

