- Tapered Roller Bearing Cup Shim
- 6.03" ID x 7" OD x 0.005" Thick
- Aluminum Material
- Size 24
- Blue in Color
| Shim Size | 24 |
| Color | Blue |
| Material | Aluminum |
| Shim I.D. | 6.03 in |
| Cap Screws | 6 |
| Shim O.D. | 7 in |
| Shim Thickness | 0.005 in |
| Shim Type | Cup Shim |
| Weight | 0.01 LB |
| EAN or UPC | 53893205373 |

