- Tapered Roller Bearing Cup Shim
- 6.78" ID x 8" OD x 0.020" Thick
- Aluminum Material
- Size 27
- Yellow in Color
| Shim I.D. | 6.78 in |
| Color | Yellow |
| Cap Screws | 6 |
| Shim O.D. | 8 in |
| Shim Type | Cup Shim |
| Material | Aluminum |
| Shim Thickness | 0.02 in |
| Shim Size | 27 |
| Weight | 0.315 LB |
| EAN or UPC | 53893205618 |

