- Tapered Roller Bearing Cup Shim
- 8.53" ID x 9 3/4" OD x 0.007" Thick
- Aluminum Material
- Size 34
- Silver in Color
| Shim I.D. | 8.53 in |
| Shim Type | Cup Shim |
| Shim O.D. | 9 3/4 in |
| Shim Size | 34 |
| Material | Aluminum |
| Color | Silver |
| Cap Screws | 6 |
| Shim Thickness | 0.007 in |
| Weight | 0.558 LB |
| EAN or UPC | 53893206530 |

