- Tapered Roller Bearing Cup Shim
- 8.53" ID x 9 3/4" OD x 0.020" Thick
- Aluminum Material
- Size 34
- Yellow in Color
| Material | Aluminum |
| Shim Type | Cup Shim |
| Shim Thickness | 0.02 in |
| Shim I.D. | 8.53 in |
| Shim O.D. | 9 3/4 in |
| Shim Size | 34 |
| Cap Screws | 6 |
| Color | Yellow |
| Weight | 0.592 LB |
| EAN or UPC | 53893206608 |

