- Tapered Roller Bearing Cup Shim
- 9.03" ID x 10 1/4" OD x 0.007" Thick
- Aluminum Material
- Size 36
- Silver in Color
| Shim I.D. | 9.03 in |
| Color | Silver |
| Material | Aluminum |
| Shim Type | Cup Shim |
| Shim Thickness | 0.007 in |
| Shim Size | 36 |
| Cap Screws | 6 |
| Shim O.D. | 10 1/4 in |
| Weight | 0.53 LB |
| EAN or UPC | 53893207186 |

