- Tapered Roller Bearing Cup Shim
- 9.03" ID x 10 1/4" OD x 0.020" Thick
- Aluminum Material
- Size 36
- Yellow in Color
| Shim Type | Cup Shim |
| Shim O.D. | 10 1/4 in |
| Material | Aluminum |
| Color | Yellow |
| Cap Screws | 6 |
| Shim Thickness | 0.02 in |
| Shim I.D. | 9.03 in |
| Shim Size | 36 |
| Weight | 0.04 LB |
| EAN or UPC | 53893207322 |

