- Tapered Roller Bearing Cup Shim
- 10.03" ID x 11 1/2" OD x 0.007" Thick
- Aluminum Material
- Size 40
- Silver in Color
| Shim Type | Cup Shim |
| Material | Aluminum |
| Shim Thickness | 0.007 in |
| Color | Silver |
| Shim I.D. | 10.03 in |
| Cap Screws | 6 |
| Shim Size | 40 |
| Shim O.D. | 11 1/2 in |
| Weight | 0.448 LB |
| EAN or UPC | 53893207841 |

