- Tapered Roller Bearing Cup Shim
- 10.53" ID x 12" OD x 0.005" Thick
- Aluminum Material
- Size 41
- Blue in Color
| Cap Screws | 8 |
| Material | Aluminum |
| Shim O.D. | 12 in |
| Shim Size | 41 |
| Shim Type | Cup Shim |
| Shim Thickness | 0.005 in |
| Color | Blue |
| Shim I.D. | 10.53 in |
| Weight | 0.446 LB |
| EAN or UPC | 53893207872 |

