- Tapered Roller Bearing Cup Shim
- 10.53" ID x 12" OD x 0.020" Thick
- Aluminum Material
- Size 41
- Yellow in Color
| Shim Size | 41 |
| Color | Yellow |
| Cap Screws | 8 |
| Shim I.D. | 10.53 in |
| Shim Type | Cup Shim |
| Shim Thickness | 0.02 in |
| Shim O.D. | 12 in |
| Material | Aluminum |
| Weight | 0.493 LB |
| EAN or UPC | 53893208039 |

