- Tapered Roller Bearing Cup Shim
- 11.66" ID x 13 1/8" OD x 0.005" Thick
- Aluminum Material
- Size 42
- Blue in Color
| Shim Thickness | 0.005 in |
| Shim O.D. | 13 1/8 in |
| Shim Size | 42 |
| Color | Blue |
| Shim Type | Cup Shim |
| Cap Screws | 8 |
| Shim I.D. | 11.66 in |
| Material | Aluminum |
| Weight | 0.001 LB |
| EAN or UPC | 53893208046 |

