- Tapered Roller Bearing Cup Shim
- 14.53" ID x 16 1/4" OD x 0.020" Thick
- Aluminum Material
- Size 48
- Yellow in Color
| Shim O.D. | 16 1/4 in |
| Shim Size | 48 |
| Cap Screws | 8 |
| Shim I.D. | 14.53 in |
| Shim Type | Cup Shim |
| Shim Thickness | 0.02 in |
| Material | Aluminum |
| Color | Yellow |
| Weight | 0.091 LB |
| EAN or UPC | 53893210247 |

