- Tapered Roller Bearing Cup Shim
- 15.53" ID x 17 1/2" OD x 0.020" Thick
- Aluminum Material
- Size 50
- Yellow in Color
| Color | Yellow |
| Shim Thickness | 0.02 in |
| Cap Screws | 8 |
| Shim Type | Cup Shim |
| Shim O.D. | 17 1/2 in |
| Shim I.D. | 15.53 in |
| Shim Size | 50 |
| Material | Aluminum |
| Weight | 0.105 LB |
| EAN or UPC | 53893210384 |

