- 1/8" Thick Hardened Tongued Washer
- 1.396" - 1.416" ID
- 2.173" OD
| Outside Dia. | 2.173 in |
| I.D. Range | 1.3960" to 1.4160" |
| Thickness [Min] | 0.125 in |
| Weight | 0.098 LB |
| EAN or UPC | 53893436937 |
| Outside Dia. | 2.173 in |
| I.D. Range | 1.3960" to 1.4160" |
| Thickness [Min] | 0.125 in |
| Weight | 0.098 LB |
| EAN or UPC | 53893436937 |