- 3/16" Thick Hardened Tongued Washer
- 2.400" - 2.425" ID
- 3.735" OD
| Outside Dia. | 3.735 in |
| Thickness [Min] | 0.1875 in |
| I.D. Range | 2.4000" to 2.4250" |
| Weight | 0.16 LB |
| EAN or UPC | 53893436982 |
| Outside Dia. | 3.735 in |
| Thickness [Min] | 0.1875 in |
| I.D. Range | 2.4000" to 2.4250" |
| Weight | 0.16 LB |
| EAN or UPC | 53893436982 |