- 7/32" Thick Hardened Tongued Washer
- 3.395" - 3.425" ID
- 4.610" OD
| I.D. Range | 3.3950" to 3.4250" |
| Outside Dia. | 4.61 in |
| Thickness [Min] | 0.21875 in |
| Weight | 0.551 LB |
| EAN or UPC | 53893437033 |
| I.D. Range | 3.3950" to 3.4250" |
| Outside Dia. | 4.61 in |
| Thickness [Min] | 0.21875 in |
| Weight | 0.551 LB |
| EAN or UPC | 53893437033 |