- 3/8" Thick Hardened Tongued Washer
- 4.801" - 4.831" ID
- 6.735" OD
| Thickness [Min] | 0.375 in |
| Outside Dia. | 6.735 in |
| I.D. Range | 4.8010" to 4.8310" |
| Weight | 2.09 LB |
| EAN or UPC | 53893437095 |
| Thickness [Min] | 0.375 in |
| Outside Dia. | 6.735 in |
| I.D. Range | 4.8010" to 4.8310" |
| Weight | 2.09 LB |
| EAN or UPC | 53893437095 |